Obsolete
8002 Series Information
| Manufacturer Part Number | 8002-0099/0000-0057 |
|---|---|
| Manufacturer | Wago |
| Product Series | 8002 |
| Family Series | Wago Power Supplies, 8002 Series |
| Description | DC/DC Converter, 72 W: 12 VDC to 24 VDC, 3 A, wide temperature range |
| Power | 72 W |
| Input Voltage | 8-16 VDC |
| Nominal Output Voltage | 24 VDC |
| Nominal Input Voltage | 12 VDC |
| Output VDC | 24 VDC |
| Output Current | 3 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Encapsulated | No |
| Output Voltage Adj. | No |
| Overvoltage Protection | No |
| Overload Protection | No |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -40-158 °F |
| Net Weight | 0.105 lbs |
| Gross Weight | 0.11 lbs |