80050
Icotek Knockouts, Rectangular and Square Punches Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
80050 Icotek Knockouts, Rectangular and Square Punches Series, Punch B rectangular
MFG Item Number
80050

80050 Icotek Knockouts, Rectangular and Square Punches Series, Punch B rectangular

MFG Item Number
80050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knockouts, Rectangular and Square Punches Series
Item #
80050
Punch B rectangular

Rectangular and Square Punches Series Information

  • Suitable for Hand Hydraulic Punch Driver by Icotek and Other Manufacturers
  • Center Punches for Exact Drilling of Mounting Holes
  • Robust Plastic Storage Case
Rectangular and square punches and dies make it easy to punch holes into stainless steel (V2A versions), mild steel, aluminum or plastics with a max. sheet thickness of 3 mm (V2A: max. 2 mm). Available for cut‑outs sizes of 10‑, 16‑, and 24‑ multi‑pin heavy industrial connectors and also for numerous special cut‑outs. Therefore, the punches are suitable for most icotek cable entry systems. Center punches are integrated in the die for exact drilling of mounting holes. The punches are for hydraulic operation only.

Specifications

Specifications
Manufacturer Part Number 80050
Manufacturer Icotek
Product Series Rectangular and Square Punches
Family Series Icotek Knockouts, Rectangular and Square Punches Series
Description Punch B rectangular
Capacity 10 AWG
Driver Type Hydraulic
Operator Type Square
Application Aluminum, Plastic, Steel
Net Weight 6.405 lbs
Gross Weight 6.81 lbs