80055
Icotek Knockouts, Rectangular and Square Punches Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

80055 Icotek Knockouts, Rectangular and Square Punches Series, Punch E2 rectangular

MFG Item Number
80055

80055 Icotek Knockouts, Rectangular and Square Punches Series, Punch E2 rectangular

MFG Item Number
80055
More specs
This item cannot be canceled or returned

Obsolete

Description

Knockouts, Rectangular and Square Punches Series
Item #
80055
Punch E2 rectangular

Rectangular and Square Punches Series Information

  • Suitable for Hand Hydraulic Punch Driver by Icotek and Other Manufacturers
  • Center Punches for Exact Drilling of Mounting Holes
  • Robust Plastic Storage Case
Rectangular and square punches and dies make it easy to punch holes into stainless steel (V2A versions), mild steel, aluminum or plastics with a max. sheet thickness of 3 mm (V2A: max. 2 mm). Available for cut‑outs sizes of 10‑, 16‑, and 24‑ multi‑pin heavy industrial connectors and also for numerous special cut‑outs. Therefore, the punches are suitable for most icotek cable entry systems. Center punches are integrated in the die for exact drilling of mounting holes. The punches are for hydraulic operation only.

Specifications

Specifications
Manufacturer Part Number 80055
Manufacturer Icotek
Product Series Rectangular and Square Punches
Family Series Icotek Knockouts, Rectangular and Square Punches Series
Description Punch E2 rectangular
Capacity 14 AWG
Driver Type Hydraulic
Operator Type Rectangular
Application Aluminum, Plastic, Steel
Net Weight 4.64 lbs
Gross Weight 5.065 lbs