Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

80062

Icotek Knockouts

80062

Icotek Knockouts
Punch square 6 CUT-OUT SZ 36X52MM
MFG Item Number
80062
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Knockouts, Series
Item #
80062
Punch square 6 CUT-OUT SZ 36X52MM

Series Information

Specifications

Specifications
Manufacturer Part Number 80062
Manufacturer Icotek
Family Series Icotek Knockouts
Description Punch square 6 CUT-OUT SZ 36X52MM FOR OUTBREAK 6-PIN FOR STEEL SHEET TILL MAX 3.0MM
Capacity 14 AWG
Driver Type Hydraulic
Operator Type Rectangular
Application Steel;Aluminum;Plastic
Net Weight 5.355 lbs
Gross Weight 5.79 lbs