800T-U29
Allen Bradley Control Potentiometers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

800T-U29 Allen Bradley Control Potentiometers, POTENTIOMETER OPERATOR, 10K OHM, 2W

MFG Item Number
800T-U29-ABGP

800T-U29 Allen Bradley Control Potentiometers, POTENTIOMETER OPERATOR, 10K OHM, 2W

MFG Item Number
800T-U29-ABGP
Item Number
800T-U29
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Potentiometers, Series
Item #
800T-U29
POTENTIOMETER OPERATOR, 10K OHM, 2W

Series Information

Specifications

Specifications
Manufacturer Part Number 800T-U29-ABGP
Manufacturer Allen Bradley Control
Family Series Allen Bradley Control Potentiometers
Description POTENTIOMETER OPERATOR, 10K OHM, 2W 30MM MOUNTING, NEMA 13 RATED
Resistance 10 kOhm
Wattage 2 W
Voltage 300 V
Number of Turns 1
Lead Type Screw Terminals
Operator Type Knob
Shaft Rotation 312
Operator Color Black
Mounting 30 mm
Bezel Round Chrome
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
10250T333
10250T333
Eaton Potentiometers, 10250T Series