80132
Electri-Flex Conduit, EF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

80132

Electri-Flex Conduit, EF Series

80132

Electri-Flex Conduit, EF Series
Conduit, 1in., EF, Gray, Jacketed,
Item Number
80132
MFG Item Number
EF-13
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Conduit, EF Series
Item #
80132
Conduit, 1in., EF, Gray, Jacketed,

EF Series Information

  • 3/8~2" Trade Sizes
  • Flexible Steel Core
  • PVC Jacket
  • ‑4~176 Degrees F
  • Conforms to JIC Standards
Type EF flexible conduit is used for general installations requiring some movement and protection for contained conductors. It forms a liquidtight system when installed with standard connectors for use indoors or out.


Specifications

Specifications
Manufacturer Part Number EF-13
Manufacturer Electri-Flex
Product Series EF
Family Series Electri-Flex Conduit, EF Series
Description Conduit, 1in., EF, Gray, Jacketed, Metallic, Steel, PVC, -20_80, Liquitight
Trade Size 1 "
Diameter 1.32 "
Feet/Pkg. 100 '
Inside Bend Radius 3 "
Material Steel
Jacket Material Polyvinyl Chloride
Color Gray
Operating Temperature -4-176 °F
Special Properties Acid Resistant, Oil Resistant
Conduit Type Jacketed Metallic Flexible
Liquid Tight Yes
Approvals JIC
Net Weight 46 lbs
Gross Weight 46 lbs
Alternatives
13102
13102
Electri-Flex Conduit, LT Series
80137
80137
Electri-Flex Conduit, EF Series