Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
80210
Draw stud with adaptor 11,1x19,0
This item cannot be canceled or returned
Description
Draw stud with adaptor 11,1x19,0
Specifications
Specifications
| Manufacturer Part Number |
80210 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Knockouts |
| Description |
Draw stud with adaptor 11,1x19,0 |
| Driver Type |
Hydraulic, Manual |
| Operator Type |
Round |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |