Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
81038 JARD by MARS Fuses, Fuse, 30A, 250V, RK-5, Time Delay
MFG Item Number
81038

81038 JARD by MARS Fuses, Fuse, 30A, 250V, RK-5, Time Delay

MFG Item Number
81038
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
81038
Fuse, 30A, 250V, RK-5, Time Delay

Series Information

Specifications

Specifications
Manufacturer Part Number 81038
Manufacturer JARD by MARS
Family Series JARD by MARS Fuses
Description Fuse, 30A, 250V, RK-5, Time Delay
Fuse Type UL Class RK5
Current Rating 30 A
Class RK5
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
TR20R
TR20R
Mersen Fuses, TR Series
FRN-R-20
FRN-R-20
Eaton's Bussmann series Fuses, FRN-R Series
TR30R
TR30R
Mersen Fuses, TR Series
82038
82038
MARS Fuses