Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82038 MARS Fuses, Fuse, 30A, 250VAC, TR30
MFG Item Number
82038

82038 MARS Fuses, Fuse, 30A, 250VAC, TR30

MFG Item Number
82038
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82038
Fuse, 30A, 250VAC, TR30

Series Information

Specifications

Specifications
Manufacturer Part Number 82038
Manufacturer MARS
Family Series MARS Fuses
Description Fuse, 30A, 250VAC, TR30
Fuse Type UL Class RK5
Current Rating 30 A
Class RK5
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
Alternatives
TR20R
TR20R
Mersen Fuses, TR Series
FRN-R-30
FRN-R-30
Eaton's Bussmann series Fuses, FRN-R Series
TR30R
TR30R
Mersen Fuses, TR Series
81038
81038
JARD by MARS Fuses