811558.00
Leeson Motors, SEVERE DUTY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

811558.00

Leeson Motors, SEVERE DUTY Series

811558.00

Leeson Motors, SEVERE DUTY Series
Motor, 25HP, , 3560RPM TEFC Severe
MFG Item Number
811558.00
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Severe Duty Series
Item #
811558.00
Motor, 25HP, , 3560RPM TEFC Severe

Severe Duty Series Information

  • IEEE‑841 motors available ‑ 5‑year warranty
  • 3‑year warranty on Premium efficient models
  • Dual voltage designs
  • 1.15 or 1.25 service factors
  • Epoxy painted ratings
  • Cast iron and steel frame construction
  • Internal corrosion protection
  • Inverter rated
  • Shaft seals where applicable
  • UL and CSA recognized

Specifications

Specifications
Manufacturer Part Number 811558.00
Manufacturer Leeson
Product Series Severe Duty
Family Series Leeson Motors, SEVERE DUTY Series
Description Motor, 25HP, , 3560RPM TEFC Severe Duty
Type Severe Duty
Horsepower 25 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
NEMA Frame 284TS
Nominal Voltage 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 28.1 A
Service Factor 25
Composition Cast Iron
Bearing Type Re-Greasable
Length 25 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
ECP84107T-4
ECP84107T-4
Baldor-ABB Motors Motors, CP Series
W558
W558
Marathon Electric Motors, MP3000 Series