W558
Marathon Electric Motors, MP3000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

W558

Marathon Electric Motors, MP3000 Series

W558

Marathon Electric Motors, MP3000 Series
Motor
Item Number
W558
MFG Item Number
284TSHFNA9001
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, MP3000 Series
Item #
W558
Motor

MP3000 Series Information

  • 3/4~700 Horsepower
  • 230/460, 460 or 575 VAC
  • NEMA Frames 143~5013
  • TEFC or TENV Enclosures
  • Rigid Base Mounting
Marathon Severe Duty motors are used for extreme applications in the process industries such as chemical plants, pulp and paper mills, refineries, above ground mines, food processing, foundries, and other severe duty environments where long life and ultra‑high efficiency are required. Guaranteed efficiencies offer an extra return on your investment when using these premium efficiency motors on high cycle or long run time applications.

  • UL Recognized (Through 449T) and CSA Certified
  • Meets or Exceeds NEMA Premium Efficiencies
  • 100% Cast Iron Construction for Rigidity and Reduced Vibration
  • 1.15 Service Factors


Specifications

Specifications
Manufacturer Part Number 284TSHFNA9001
Manufacturer Marathon Electric
Product Series MP3000
Family Series Marathon Electric Motors, MP3000 Series
Description Motor
Type Severe Duty
Horsepower 25 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
NEMA Frame 284TS
AC Voltage 460 VAC
Nominal Voltage 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 28.1 A
Service Factor 1.15
Inverter Duty Yes
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Length 24.97 "
Approvals CSA, UL
Net Weight 480 lbs
Gross Weight 480 lbs
Alternatives
284TSHFNA9001
284TSHFNA9001
Marathon Electric Motors
811558.00
811558.00
Leeson Motors, SEVERE DUTY Series
ECP84107T-4
ECP84107T-4
Baldor-ABB Motors Motors, CP Series