Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
81502160 Crouzet Miscellaneous, NO,Pressure Sequence Valve,30-120
81502160 Crouzet Miscellaneous, NO,Pressure Sequence Valve,30-120
This item cannot be canceled or returned
Description
NO,Pressure Sequence Valve,30-120
Specifications
Specifications
| Manufacturer |
Crouzet |
| Family Series |
Crouzet Miscellaneous |
| Manufacturer Part Number |
81502160 |
| Description |
NO,Pressure Sequence Valve,30-120 PSI |
| Net Weight |
0.325 lbs |
| Gross Weight |
0.32 lbs |
81502160
Crouzet Miscellaneous