Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TM Series Information
| Manufacturer Part Number | TMM2 |
|---|---|
| Manufacturer | Lovato |
| Product Series | TM |
| Family Series | Lovato Relays, TM Series |
| Description | Multi-Function Timer, 12-240VAC/DC, 0.1S-10Day, Selectable Scale, DIN Mount, SPDT+SPST-NO |
| Operation | Flasher, Interval, Off Delay, On Delay, On Delay Impulse, On/Off Delay |
| Contacts | SPDT (Timed), 1NO (Inst) |
| Mounting | DIN Rail |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 0.1 s-10 Days |
| Max Time | 10 Days |
| Time Tolerance | 9 % |
| Nominal Coil Voltage | 12 VAC, 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 12 VDC, 24 VDC, 48 VDC, 125 VDC, 250 VDC |
| AC Voltage | 12-240 VAC |
| DC Voltage | 12-240 VDC |
| Contact Rating | 8 A |
| Termination | Screw Terminals |
| Protection Rating | IP40 |
| Approvals | cULus, EAC |
| Net Weight | 0.255 lbs |
| Gross Weight | 0.255 lbs |