Series Information
| Manufacturer Part Number | 82307B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Fittings |
| Description | EMT COMP CONN INS-STEEL 3/4in. |
| Conduit/Cable Type | EMT (Electrical Metallic Tubing) |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 3/4 " |
| Hub Size | 3/4 " |
| Hub Type | Male NPSM Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Steel |
| Composition | Metallic |
| Protection Rating | Concrete Tight, Indoor, Outdoor |
| Hazardous Location | No |
| Approvals | cUL, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |