Series Information
| Manufacturer Part Number | 824 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Fittings |
| Description | Eaton Crouse-Hinds series pull elbow, Rigid/IMC, Gender end 1: female, Gender end 2: female, Malleable iron, 90°, 1-1/2, Rigid to rigid female to female |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Female to Female - Threaded |
| Angle | 90 ° |
| Trade Size | 1-1/2 " |
| Gasket Included | Yes |
| Material | Iron |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Approvals | cUL, UL |
| Net Weight | 1.6 lbs |
| Gross Weight | 1.6 lbs |