Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82975

MARS Fuses

82975

MARS Fuses
Fuse Reducer, 60A-30A H632 (1 PR)
MFG Item Number
82975
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82975
Fuse Reducer, 60A-30A H632 (1 PR)

Series Information

Specifications

Specifications
Manufacturer Part Number 82975
Manufacturer MARS
Family Series MARS Fuses
Description Fuse Reducer, 60A-30A H632 (1 PR)
Fuse Type Fuse Reducers
Current Rating 30 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
632
632
Mersen Fuses, Fuse Reducers Series
NO.263
NO.263
Eaton's Bussmann series Fuses, Fuse Reducers Series