Series Information
| Manufacturer Part Number | 831-1108 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminals |
| Description | 1-conductor female plug; 100pct. protected against mismating; lever; 10 mm_; Pin spacing 7.62 mm; |
| Number of Ports | 8 |
| Wire Size Range | 20-8 AWG |
| Wire Type | Solid Wire, Stranded Wire |
| Material | Polyamide |
| Max Voltage | 1,000 V |
| Color | Light Gray |
| Maximum Temperature | 221 °F |
| Approvals | CSA, UL |
| Net Weight | 0.115 lbs |
| Gross Weight | 0.112 lbs |