831-3205/109-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

831-3205/109-000

Wago Terminals

831-3205/109-000

Wago Terminals
1-conductor male connector 100pct.
MFG Item Number
831-3205/109-000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
831-3205/109-000
1-conductor male connector 100pct.

Series Information

Specifications

Specifications
Manufacturer Part Number 831-3205/109-000
Manufacturer Wago
Family Series Wago Terminals
Description 1-conductor male connector 100pct. protected against mismating, light gray
Number of Ports 5
Wire Size Range 20-8 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 1,000 V
Color Light Gray
Maximum Temperature 221 °F
Net Weight 0 lbs
Gross Weight 0.08 lbs