832-1103/323-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

832-1103/323-000

Wago Terminals

832-1103/323-000

Wago Terminals
1-conductor female plug 100pct.
MFG Item Number
832-1103/323-000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
832-1103/323-000
1-conductor female plug 100pct.

Series Information

Specifications

Specifications
Manufacturer Part Number 832-1103/323-000
Manufacturer Wago
Family Series Wago Terminals
Description 1-conductor female plug 100pct. protected against mismating, light gray
Number of Ports 3
Wire Size Range 18-4 AWG
Wire Type Solid Wire, Stranded Wire
Material Polybutylene Terephthalate
Max Voltage 1,000 V
Color Light Gray
Maximum Temperature 246 °F
Net Weight 0 lbs
Gross Weight 0.094 lbs