832-1104/037-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

832-1104/037-000

Wago Terminals

832-1104/037-000

Wago Terminals
1-conductor female plug100pct.
Item Number
832-1104/037-000
MFG Item Number
60366238
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Terminals, Series
Item #
832-1104/037-000
1-conductor female plug100pct.

Series Information

Specifications

Specifications
Manufacturer Part Number 60366238
Manufacturer Wago
Family Series Wago Terminals
Description 1-conductor female plug100pct. protected against mismating, light gray
Number of Ports 4
Wire Size Range 18-4 AWG
Wire Type Solid Wire, Stranded Wire
Material Polybutylene Terephthalate
Max Voltage 1,000 V
Color Light Gray
Maximum Temperature 246 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.122 lbs