Series Information
| Manufacturer Part Number | 60369386 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminals |
| Description | 1-conductor male connector100pct. protected against mismating, light gray |
| Number of Ports | 2 |
| Wire Size Range | 18-4 AWG |
| Wire Type | Solid Wire, Stranded Wire |
| Material | Polybutylene Terephthalate |
| Max Voltage | 1,000 V |
| Color | Light Gray |
| Maximum Temperature | 246 °F |
| Approvals | CSA, UL |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.056 lbs |