84008500

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
84008500 Werma Visual Signaling Devices, Terminal Element, Bracket/Base
MFG Item Number
84008500

84008500 Werma Visual Signaling Devices, Terminal Element, Bracket/Base

MFG Item Number
84008500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
84008500
Terminal Element, Bracket/Base

Series Information

Specifications

Specifications
Manufacturer Part Number 84008500
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description Terminal Element, Bracket/Base Mount, Incls Cap & Seal, 70mm Dia X 30mm Hgt, KOMBISIGN 70
Accessory Type Terminal Element
For Use With Werma KombiSIGN 70
Comments Screw Terminals, Base Mount
Net Weight 0.215 lbs
Gross Weight 0.215 lbs
Alternatives
KT70-1002
KT70-1002
ABB Visual Signaling Devices
63081000
63081000
Werma Visual Signaling Devices
63080075
63080075
Werma Visual Signaling Devices