84010000
Werma Visual Signaling Devices, KombiSign 70 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
84010000 Werma Visual Signaling Devices, KombiSign 70 Series, Light Element, Red, Maintained,
MFG Item Number
84010000

84010000 Werma Visual Signaling Devices, KombiSign 70 Series, Light Element, Red, Maintained,

MFG Item Number
84010000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, KombiSign 70 Series
Item #
84010000
Light Element, Red, Maintained,

KombiSign 70 Series Information

  • Clear Signaling
  • LED Light Elements with Long Life and Low Current Consumption
  • IP54 Protection Rating

Specifications

Specifications
Manufacturer Part Number 84010000
Manufacturer Werma
Product Series KombiSign 70
Family Series Werma Visual Signaling Devices, KombiSign 70 Series
Description Light Element, Red, Maintained, 12-240VAC/DC, IP54, 70mm Dia X 65mm Hgt, KOMBISIGN 70
Number of Tiers 1
Voltage 12-240 VAC/VDC
Nominal Voltage 12 VAC, 12 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Function Steady Burning
Lamp Type LED
Stack Configuration Red
Approvals CE, cULus
Protection Rating IP54
Net Weight 0.145 lbs
Gross Weight 0.18 lbs
Alternatives
KL70-401R
KL70-401R
ABB Visual Signaling Devices