84134000

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
84134000 Crydom Relays, GN Series, SSR, Panel Mount, IP00, 280VAC/10A,
MFG Item Number
84134000

84134000 Crydom Relays, GN Series, SSR, Panel Mount, IP00, 280VAC/10A,

MFG Item Number
84134000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, GN Series
Item #
84134000
SSR, Panel Mount, IP00, 280VAC/10A,

GN Series Information

  • Current rating 10 and 125 Amps
  • Output voltage 24‑280 VAC and 48‑660 VAC
  • Available with or without IP20 touch‑safe cover
  • LED Input Status Indicator
  • UL Approved, CE Compliant to EN60950‑1
  • Improved SEMS screw and washer
  • Redesigned housing with anti‑rotation barriers
  • EMC Compliant to level 3


Specifications

Specifications
Manufacturer Part Number 84134000
Manufacturer Crydom
Product Series GN
Family Series Crydom Relays, GN Series
Description SSR, Panel Mount, IP00, 280VAC/10A, DC in, Zero Cross
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Input Signal 3-32 VDC
Input Polarity DC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 10 A
Transient Overvoltage 600 V
Termination Screw Terminal
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.1563 lbs
Gross Weight 0.17 lbs