Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
84320055 Werma Visual Signaling Devices, LIGHT ELEMENT, MAINTAINED, GRN LED,
84320055 Werma Visual Signaling Devices, LIGHT ELEMENT, MAINTAINED, GRN LED,
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
LIGHT ELEMENT, MAINTAINED, GRN LED,
Specifications
Specifications
| Manufacturer Part Number |
84320055 |
| Manufacturer |
Werma |
| Family Series |
Werma Visual Signaling Devices |
| Description |
LIGHT ELEMENT, MAINTAINED, GRN LED, 24VAC/DC, IP54, 70mm DIA x 65mm H, KOMBISIGN 70 |
| Accessory Type |
Light Element |
| For Use With |
Werma KombiSIGN 70 |
| Comments |
Green, 24 VAC/VDC, LED |
| Net Weight |
0.145 lbs |
| Gross Weight |
0.4 lbs |
84320055
Werma Visual Signaling Devices