Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KL70-305G ABB Visual Signaling Devices, PERMANENT LIGHT GREEN LED 24VAC/DC
MFG Item Number
KL70-305G
KL70-305G ABB Visual Signaling Devices, PERMANENT LIGHT GREEN LED 24VAC/DC
MFG Item Number
KL70-305G
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
PERMANENT LIGHT GREEN LED 24VAC/DC
Specifications
Specifications
| Manufacturer Part Number |
KL70-305G |
| Manufacturer |
ABB |
| Family Series |
ABB Visual Signaling Devices |
| Description |
KL70-305G Light Element LED Green Permanent light |
| Number of Tiers |
1 |
| Voltage |
24 VAC/VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Function |
Continuous |
| Stack Configuration |
Green |
| Mounting |
Bracket |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.19 lbs |
KL70-305G
ABB Visual Signaling Devices