Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Werma Visual Signaling Devices
84321067
Werma Visual Signaling Devices
LIGHT ELEMENT, BLINKING, GRN LED,
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
LIGHT ELEMENT, BLINKING, GRN LED,
Specifications
Specifications
| Manufacturer Part Number |
84321067 |
| Manufacturer |
Werma |
| Family Series |
Werma Visual Signaling Devices |
| Description |
LIGHT ELEMENT, BLINKING, GRN LED, 115VAC, IP54, 70mm DIA x 65mm H, KOMBISIGN 70 |
| Accessory Type |
Light Element |
| For Use With |
Werma KombiSIGN 70 |
| Comments |
Green, 115 VAC, LED, Blinking |
| Net Weight |
0.1544 lbs |
| Gross Weight |
0.1852 lbs |
84321067
Werma Visual Signaling Devices