84412695
Werma Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84412695

Werma Audible Signaling Devices

84412695

Werma Audible Signaling Devices
SIREN ELEMENT, 7-TONE, 24VDC, 100dB,
MFG Item Number
84412695
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
84412695
SIREN ELEMENT, 7-TONE, 24VDC, 100dB,

Series Information

Specifications

Specifications
Manufacturer Part Number 84412695
Manufacturer Werma
Family Series Werma Audible Signaling Devices
Description SIREN ELEMENT, 7-TONE, 24VDC, 100dB, IP54, 70mm DIA x 72mm H, KOMBISIGN 70
Accessory Type Siren Element
For Use With Werma KombiSIGN 70
Voltage 24 VDC
Net Weight 0.2181 lbs
Gross Weight 0.2557 lbs
Alternatives
KS70-2004
KS70-2004
ABB Audible Signaling Devices