KS70-2004

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KS70-2004

ABB Audible Signaling Devices

KS70-2004

ABB Audible Signaling Devices
SIREN,DIF TONES,ADJ VOL,24VDC
MFG Item Number
KS70-2004
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
KS70-2004
SIREN,DIF TONES,ADJ VOL,24VDC

Series Information

Specifications

Specifications
Manufacturer Part Number KS70-2004
Manufacturer ABB
Family Series ABB Audible Signaling Devices
Description KS70-2004 Siren Element Multi Function 7 diff. Tones Adjustable volumn 100dB 24VDC
Voltage 24 VDC
Nominal Voltage 24 VDC
Explosion Proof No
Hazardous Location No
Net Weight 0.2644 lbs
Gross Weight 0.26 lbs
Alternatives
84412695
84412695
Werma Audible Signaling Devices