8455A-CLBM
Simpson Electric Multimeters, LOOP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8455A-CLBM

Simpson Electric Multimeters, LOOP Series

8455A-CLBM

Simpson Electric Multimeters, LOOP Series
TESTER,KIT,LINE LOOP,W/CASE & LEADS,
Item Number
8455A-CLBM
MFG Item Number
40011
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, LOOP Series
Item #
8455A-CLBM
TESTER,KIT,LINE LOOP,W/CASE & LEADS,

LOOP Series Information

Specifications

Specifications
Manufacturer Part Number 40011
Manufacturer Simpson Electric
Product Series LOOP
Family Series Simpson Electric Multimeters, LOOP Series
Description TESTER,KIT,LINE LOOP,W/CASE & LEADS, BATTERY,MANUAL
Max Voltage 100 Volts
Temperature Readings No
True RMS No
Max Current 4.5 A (VAC)
Max Resistance 2 MOhm
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Net Weight 0 lbs
Gross Weight 0 lbs