848AL
Thomas & Betts Fittings, Steel City Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
848AL Thomas & Betts Fittings, Steel City Series, 2-1/2IN CHASE NIPPLE ALUM /ZINCPLT
MFG Item Number
848AL

848AL Thomas & Betts Fittings, Steel City Series, 2-1/2IN CHASE NIPPLE ALUM /ZINCPLT

MFG Item Number
848AL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Fittings, Steel City Series
Item #
848AL
2-1/2IN CHASE NIPPLE ALUM /ZINCPLT

Steel City Series Information

Specifications

Specifications
Manufacturer Part Number 848AL
Manufacturer Thomas & Betts
Product Series Steel City
Family Series Thomas & Betts Fittings, Steel City Series
Description 2-1/2 Inch Chase Nipple, Aluminum, Electro Zinc Plated for Use with Rigid/IMC Conduit
Type Chase
Conduit/Cable Type RMC (Rigid Metallic Conduit)
Trade Size 2-1/2 "
Material Aluminum
Composition Metallic
Hazardous Location No
Insulated Throat No
Approvals CSA, UL
Net Weight 0.21 lbs
Gross Weight 0.21 lbs
Alternatives
848
848
Thomas & Betts Fittings, Steel City Series