Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
848 Thomas & Betts Fittings, Steel City Series, 2 1/2inch NON-INSUL CHASE NIPPLE
848 Thomas & Betts Fittings, Steel City Series, 2 1/2inch NON-INSUL CHASE NIPPLE
This item cannot be canceled or returned
Description
Fittings, Steel City Series
2 1/2inch NON-INSUL CHASE NIPPLE
Steel City Series Information
Specifications
Specifications
| Manufacturer Part Number |
848 |
| Manufacturer |
Thomas & Betts |
| Product Series |
Steel City |
| Family Series |
Thomas & Betts Fittings, Steel City Series |
| Description |
2-1/2 Inch Non Insul Chase Nipple |
| Type |
Chase |
| Conduit/Cable Type |
RMC (Rigid Metallic Conduit) |
| Trade Size |
2-1/2 " |
| Material |
Iron |
| Composition |
Metallic |
| Hazardous Location |
No |
| Insulated Throat |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.64 lbs |
| Gross Weight |
0.64 lbs |
848
Thomas & Betts Fittings, Steel City Series