8501KPR12V24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8501KPR12V24 Square D Relays, 8501K Series, 8501K General Purpose Plug-in Relay,

MFG Item Number
534927

8501KPR12V24 Square D Relays, 8501K Series, 8501K General Purpose Plug-in Relay,

MFG Item Number
534927
Item Number
8501KPR12V24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 8501K Series
Item #
8501KPR12V24
8501K General Purpose Plug-in Relay,

8501K Series Information

Specifications

Specifications
Manufacturer Part Number 534927
Manufacturer Square D
Product Series 8501K
Family Series Square D Relays, 8501K Series
Description 8501K General Purpose Plug-in Relay, 8 pin plug-in, 2 Poles, DPDT, 240V AC
Coil Voltage 240 VAC
Contacts DPDT
Mounting Plug In
Termination Round Pin
Enclosure Plastic
Status Indicator No
Material Silver Alloy
Nominal Coil Voltage 240 VAC
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.21 lbs
Gross Weight 0.21 lbs