Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
8501K Series Information
| Manufacturer Part Number | 8501KUDR12V53 |
|---|---|
| Manufacturer | Square D |
| Product Series | 8501K |
| Family Series | Square D Relays, 8501K Series |
| Description | Plug in Relay, 8 blade, DPDT 10 amp at 277 VAC, 24 VDC coil |
| Coil Voltage | 24 VDC |
| Contacts | DPDT |
| Mounting | Plug In |
| Termination | Spade |
| Enclosure | Plastic |
| Status Indicator | No |
| Material | Silver Alloy |
| Nominal Coil Voltage | 24 VDC |
| Safety Guided | No |
| Approvals | CE, CSA, UL |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.19 lbs |