Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
8501K Series Information
| Manufacturer Part Number | 533670 |
|---|---|
| Manufacturer | Square D |
| Product Series | 8501K |
| Family Series | Square D Relays, 8501K Series |
| Description | General Purpose Plug-In Relay Blade, 3PDT, 120V AC, 10A at 250V AC, Clear Cover |
| Coil Voltage | 120 VAC |
| Contacts | 3PDT |
| Mounting | Plug In |
| Termination | Spade |
| Enclosure | Plastic |
| Status Indicator | No |
| Material | Silver Alloy |
| Nominal Coil Voltage | 120 VAC |
| Safety Guided | No |
| Approvals | CE, CSA, UL |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.015 lbs |