Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8501NR42 Square D Relays, Relay

MFG Item Number
8501NR42

8501NR42 Square D Relays, Relay

MFG Item Number
8501NR42
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
8501NR42
Relay

Series Information

Specifications

Specifications
Manufacturer Part Number 8501NR42
Manufacturer Square D
Family Series Square D Relays
Description Relay
Number of Connections 8
Max Voltage 300 V
Current Rating 10 A
Mounting DIN Rail, Surface Mount
Net Weight 0.095 lbs
Gross Weight 0.105 lbs
Alternatives
70-459-1
70-459-1
Schneider Relays, 782 Series