70-459-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70-459-1 Schneider Relays, 782 Series, Socket, Panel/DIN Mount, 10A/300V,

MFG Item Number
P704590EM

70-459-1 Schneider Relays, 782 Series, Socket, Panel/DIN Mount, 10A/300V,

MFG Item Number
P704590EM
Item Number
70-459-1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 782 Series
Item #
70-459-1
Socket, Panel/DIN Mount, 10A/300V,

782 Series Information

  • Plastic ID Clips for Easy Identification
  • DIN Rail and Panel Mount Compatible
  • Stainless Steel Spring Clips
  • Multi‑Socket Applications
  • Plastic Ejector Clips

Specifications

Specifications
Manufacturer Part Number P704590EM
Manufacturer Schneider
Product Series 782
Family Series Schneider Relays, 782 Series
Description Socket, Panel/DIN Mount, 10A/300V, Screw Terminal
Number of Connections 8
Max Voltage 300 V
Current Rating 10 A
Touch Safe Yes
Mounting DIN Rail, Panel
Net Weight 0.12 lbs
Gross Weight 0.12 lbs
Alternatives
70-782D8-1A
70-782D8-1A
Schneider Relays, 782 Series