8501RS42V20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8501RS42V20

Square D Relays, 8501R Series

8501RS42V20

Square D Relays, 8501R Series
Relay 240 VAC 10A Type R +Options
Item Number
8501RS42V20
MFG Item Number
422869
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 8501R Series
Item #
8501RS42V20
Relay 240 VAC 10A Type R +Options

8501R Series Information

Specifications

Specifications
Manufacturer Part Number 422869
Manufacturer Square D
Product Series 8501R
Family Series Square D Relays, 8501R Series
Description Relay 240 VAC 10A Type R +Options
Coil Voltage 120 VAC
Contacts DPDT
Mounting Plug In
Termination Spade
Enclosure Plastic
Status Indicator No
Material Silver Gold Flashed
Nominal Coil Voltage 120 VAC
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.09 lbs
Gross Weight 0.09 lbs
Alternatives
782XBXC-120A
782XBXC-120A
Schneider Relays, 700 Series