The store will not work correctly when cookies are disabled.
782XBXC-120A
Schneider Relays, 700 Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Relay, DPDT, 20A, 120VAC Coil
- Includes 781, 782, 783 & 784 Relays
- Feature Contact Ratings from 3 to 20 Amps
- Compatible with a Choice of Sockets and Accessories
- IP40 Protection Rating
- Finger Grip Cover
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
C827144M |
Item Number |
782XBXC-120A |
Manufacturer |
Schneider |
Product Series |
700 |
Family Series |
Schneider Relays, 700 Series |
Published Coil Voltage |
120 VAC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Alloy |
Rating @ 24/28/30 VDC |
12 A |
Rating @ 120 VAC |
15 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
15 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
RoHS |
Yes |
Approvals |
CE, CSA, UL |
Net Weight |
0.0022 lbs |
Gross Weight |
0.1 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved