8501XO40V02

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
8501XO40V02 Square D Control Relays, Relay 600 VAC 10A NEMA +Options
MFG Item Number
419576

8501XO40V02 Square D Control Relays, Relay 600 VAC 10A NEMA +Options

MFG Item Number
419576
Item Number
8501XO40V02
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, Series
Item #
8501XO40V02
Relay 600 VAC 10A NEMA +Options

Series Information

Specifications

Specifications
Manufacturer Part Number 419576
Manufacturer Square D
Family Series Square D Control Relays
Description Relay 600 VAC 10A NEMA +Options
Nominal Voltage 120 VAC
Voltage 110 VAC
Contact Configuration 4NO
Thermal Current Rating 10 A
Termination Screw
Mounting Panel
Approvals CSA, UL
Net Weight 1.815 lbs
Gross Weight 2.1 lbs