851
Thomas & Betts Fittings, Steel City Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

851

Thomas & Betts Fittings, Steel City Series

851

Thomas & Betts Fittings, Steel City Series
4 INCH NON-INSUL CHASE NIPPLE
MFG Item Number
851
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Steel City Series
Item #
851
4 INCH NON-INSUL CHASE NIPPLE

Steel City Series Information

Specifications

Specifications
Manufacturer Part Number 851
Manufacturer Thomas & Betts
Product Series Steel City
Family Series Thomas & Betts Fittings, Steel City Series
Description 4 Inch Chase Nipple, Malleable Iron for Use with Rigid/IMC Conduit
Type Chase
Conduit/Cable Type RMC (Rigid Metallic Conduit)
Trade Size 4 "
Material Iron
Composition Metallic
Hazardous Location No
Insulated Throat No
Approvals CSA, UL
Net Weight 1.76 lbs
Gross Weight 1.76 lbs
Alternatives
1951
1951
Thomas & Betts Fittings, CHASE Series
59
59
Eaton's Crouse-Hinds series Fittings
851AL
851AL
Thomas & Betts Fittings, Steel City Series