851AL
Thomas & Betts Fittings, Steel City Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

851AL

Thomas & Betts Fittings, Steel City Series

851AL

Thomas & Betts Fittings, Steel City Series
4IN CHASE NIPPLE ALUM /ZINCPLT
MFG Item Number
851AL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Steel City Series
Item #
851AL
4IN CHASE NIPPLE ALUM /ZINCPLT

Steel City Series Information

Specifications

Specifications
Manufacturer Part Number 851AL
Manufacturer Thomas & Betts
Product Series Steel City
Family Series Thomas & Betts Fittings, Steel City Series
Description 4 Inch Chase Nipple, Aluminum, Electro Zinc Plated for Use with Rigid/IMC Conduit
Type Chase
Conduit/Cable Type RMC (Rigid Metallic Conduit)
Trade Size 4 "
Material Aluminum
Composition Metallic
Hazardous Location No
Insulated Throat No
Approvals CSA, UL
Net Weight 0.6 lbs
Gross Weight 0.6 lbs
Alternatives
851
851
Thomas & Betts Fittings, Steel City Series