Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8536SAG12V08H30 Square D Starters, Non-Reversing Starter Size 00,
8536SAG12V08H30 Square D Starters, Non-Reversing Starter Size 00,
Item Number
8536SAG12V08H30
This item cannot be canceled or returned
Description
Non-Reversing Starter Size 00,
Specifications
Specifications
| Manufacturer Part Number |
635279 |
| Manufacturer |
Square D |
| Family Series |
Square D Starters |
| Description |
Non-Reversing Starter Size 00, 3-Pole, Motor Logic SSOLR, NEMA 1 +Options |
| Style |
Enclosed |
| Industry Standard |
NEMA |
| Poles |
3 |
| Voltage |
208 VAC |
| Nominal Voltage |
208 VAC |
| Current Rating |
9 A |
| Auxiliary Contact |
None |
| Overload Type |
Bimetallic |
| Termination |
Screw |
| NEMA Frame Size |
1 |
| Mounting |
Surface |
| Circuit Breaker |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
6.815 lbs |
| Gross Weight |
7.375 lbs |
8536SAG12V08H30
Square D Starters