Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Square D |
|---|---|
| Family Series | Square D Relays |
| Manufacturer Part Number | 436915 |
| Description | Contactor + Starter Selector Switch Kit, Hands-Off-Auto, NEMA 1 |
| Type | Selector Switch |
| Coil Voltage | 120 V |
| Current Rating | 3 A |
| Approvals | CSA, UL, UR |
| Net Weight | 0.195 lbs |
| Gross Weight | 0.515 lbs |