Series Information
| Manufacturer Part Number | 85690 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Power Supplies |
| Description | Emparro Power Supply 3-Phase, In: 360 - 500Vac Out: 24-28V/5Adc, Power Boost - For 5 Seconds 50pct. |
| Nominal Input Voltage | 347 VAC, 575 VAC |
| AC Voltage | 324-572 VAC |
| Input Frequency | 50-60 Hz |
| Phase | 3 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24-28 VDC |
| Output Current | 3.7 A |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Parallel Operation | Yes |
| Operating Temperature | -40-158 °F |
| Approvals | cULus, cURus |
| Net Weight | 1.5212 lbs |
| Gross Weight | 1.5212 lbs |