857-157

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

857-157

Wago Relays, 857 Series

857-157

Wago Relays, 857 Series
Pluggable miniature switching relay
Item Number
857-157
MFG Item Number
8570157
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Relays, 857 Series
Item #
857-157
Pluggable miniature switching relay

857 Series Information

  • PC Configuration Interface
  • Signal Acquisition From NAMUR, NPN or PNP Sensors
  • Calibrated Measurement Range Switching
  • Safe 3‑Way Isolation with 2.5 kV Test Voltage per EN 61140

Specifications

Specifications
Manufacturer Part Number 8570157
Manufacturer Wago
Product Series 857
Family Series Wago Relays, 857 Series
Description Pluggable miniature switching relay
Coil Voltage 60 VDC
Contacts SPDT
Mounting Plug In
Termination Socket
Enclosure Plastic
Number of Connections 5
Status Indicator No
Push-to-Test No
Diode No
Material Gold Plated, Silver Nickel
Nominal Coil Voltage 48 VDC, 125 VDC
Current Rating 6 A
Bifurcated Contact Yes
Mechanical Latch Yes
Hazardous Location No
Safety Guided Yes
Comments IP20
Approvals cUR, VDE
Net Weight 0.015 lbs
Gross Weight 0.01 lbs