857-162

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

857-162 Wago Relays, 857 Series, Solid state relay

MFG Item Number
8570162

857-162 Wago Relays, 857 Series, Solid state relay

MFG Item Number
8570162
Item Number
857-162
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Relays, 857 Series
Item #
857-162
Solid state relay

857 Series Information

  • PC Configuration Interface
  • Signal Acquisition From NAMUR, NPN or PNP Sensors
  • Calibrated Measurement Range Switching
  • Safe 3‑Way Isolation with 2.5 kV Test Voltage per EN 61140

Specifications

Specifications
Manufacturer Part Number 8570162
Manufacturer Wago
Product Series 857
Family Series Wago Relays, 857 Series
Description Solid state relay
Mounting Pluggable Module
Status Indicator No
Auxiliary Switch No
Input Signal 72 VDC
Input Polarity DC
Output Voltage 0-24 VDC
Nominal Output Voltage 12 VDC, 3.3 VDC, 6 VDC, 24 VDC
Current Rating 3 A
Termination PCB Pin
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.011 lbs
Gross Weight 0.011 lbs