Series Information
| Manufacturer Part Number | 858-154 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Relays |
| Description | Relay, 4 Pole, 24VAC Coil, 5A |
| Coil Voltage | 24 VAC |
| Contacts | 4PDT |
| Mounting | Plug In |
| Termination | Plug-In |
| Enclosure | Plastic |
| Number of Connections | 4 |
| Status Indicator | Yes |
| Diode | No |
| Nominal Coil Voltage | 24 VAC |
| Current Rating | 5 A |
| Bifurcated Contact | No |
| Hazardous Location | No |
| Safety Guided | No |
| Net Weight | 0.074 lbs |
| Gross Weight | 0.074 lbs |