863.5-12SC
Eaton's B-Line series Enclosures, Type 12 Screw Cover Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
863.5-12SC Eaton's B-Line series Enclosures, Type 12 Screw Cover Series, Enclosure, 8in.Hx6in.wx3.5in.D, N12/13,
MFG Item Number
78205132010

863.5-12SC Eaton's B-Line series Enclosures, Type 12 Screw Cover Series, Enclosure, 8in.Hx6in.wx3.5in.D, N12/13,

MFG Item Number
78205132010
Item Number
863.5-12SC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 12 Screw Cover Series
Item #
863.5-12SC
Enclosure, 8in.Hx6in.wx3.5in.D, N12/13,

Type 12 Screw Cover Series Information

  • Enclosure and Cover are Fabricated from (16) Gauge Steel
  • Conforms to NEMA standard for Type 12 and Type 13
  • Cover is Attached with Captivated Screws

Specifications

Specifications
Manufacturer Part Number 78205132010
Manufacturer Eaton's B-Line series
Product Series Type 12 Screw Cover
Family Series Eaton's B-Line series Enclosures, Type 12 Screw Cover Series
Description Enclosure, 8in.Hx6in.wx3.5in.D, N12/13, ANSI61 Gray Steel, Lift-Off Screw Cover, Less Inner Panel
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 8 "
Nominal Width 6 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 4.23 lbs
Gross Weight 4.23 lbs
Alternatives
B080603SC
B080603SC
Wiegmann Enclosures, B-SC Series