B080603SC
Wiegmann Enclosures, B-SC Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B080603SC Wiegmann Enclosures, B-SC Series, N12 JIC SCREW COVER 8X6X3 CRBN STL -GRAY
MFG Item Number
B080603SC

B080603SC Wiegmann Enclosures, B-SC Series, N12 JIC SCREW COVER 8X6X3 CRBN STL -GRAY

MFG Item Number
B080603SC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, B-SC Series
Item #
B080603SC
N12 JIC SCREW COVER 8X6X3 CRBN STL -GRAY

B-SC Series Information

  • Nema Types 12 and 13
  • UL E23553; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • Lift‑Off Cover
B‑SC Series enclosures are designed for use as instrument housings, electrical control enclosures, terminal wiring boxes or electrical junction boxes. Provides protection from dust, dirt, oil, and water.

  • Optional Back Panel
  • Grounding Provisions Provided
  • Continuously Welded Seams
  • External Mounting Plates, Top and Bottom of Enclosure


Specifications

Specifications
Manufacturer Part Number B080603SC
Manufacturer Wiegmann
Product Series B-SC
Family Series Wiegmann Enclosures, B-SC Series
Description N12 JIC Screw-Cover 8X6X3 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 8 "
Nominal Width 6 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 5.3 lbs
Gross Weight 5.3 lbs
Alternatives
B080603CH
B080603CH
Wiegmann Enclosures, B-CH Series
B080603
B080603
Wiegmann Enclosures, B Series
1414SCG
1414SCG
Hammond Manufacturing Enclosures, 1414SC Series